PSA Gold Disc, Roll, A/O, 5", Grit 220
Mfr # A007164
Zoro # G0872912
product price: $40.95
/eaSold in multiples of 3 for $122.85
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Shur-Kut
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A007164
Zoro #
G0872912
UPC #
00742577250838
Country of Origin
Canada
Dimensions
Disc Diameter
5"
Details
Item
Disc Roll
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Shur-Kut
Abrasive Type
Coated
Abrasive Grit
220
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
PSA Gold Disc,Roll,A/O,5 In.,Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.