Zoro Homepage

PSA Gold Disc, Roll, A/O, 6", Grit 180

  • Mfr # A007188

  • Zoro # G0873000


product price: $63.89
/ea
Sold in multiples of 2 for $127.78

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Shur-Kut
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A007188
Zoro #
G0873000
UPC #
00742577250906
Country of Origin
Canada

Dimensions

Disc Diameter
6"

Details

Item
Disc Roll
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Shur-Kut
Abrasive Type
Coated
Abrasive Grit
180
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA Gold Disc,Roll,A/O,6 In.,Grit 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.