QC Disc Type R 2" Aluminum Oxide Fine
- Mfr # 11219
- Zoro # G906380555
product price:Â
$
124.99
/pk of 100, $1.25/ea
Free Shipping & Returns
Key Features
Quick Change System
Type R
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11219
- Zoro #
- G906380555
- UPC #
- 74257711219
- Country of Origin
- Germany
Details
- Quick Change System
- Type R
- Abrasive Material
- Aluminum Oxide
- Grit
- 100
- Backing Material
- Cloth
- Backing Weight
- X
Description
Superior abrasives 11219 qc disc type r 2" aluminum oxide fine coated abrasives quick change disc aluminum oxide 2" diameter type r attachment type x-weight grit 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.