Shop SUPERIOR ABRASIVES
See all product information
Create Account
QC Disc Type R 3" Aluminum Oxide Medium
- Mfr # 40339
- Zoro # G506381341
product price:Â
$
103.99
/pk of 50, $2.08/ea
Free Shipping & Returns
Key Features
Grit
80
Backing Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40339
- Zoro #
- G506381341
- UPC #
- 74257740339
- Country of Origin
- Germany
- Grit
- 80
- Backing Material
- Polyester
Description
Superior abrasives 40339 qc disc type r 3" aluminum oxide medium coated abrasives quick change disc ceramic with grinding aid 3" diameter type r attachment type x-weight grit 80
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.