Zoro Homepage

QC Flap Disc, Zirc, 3", Type R, Grit 80

  • Mfr # A008124

  • Zoro # G0881209


product price: $5.99
/ea
Sold in multiples of 20 for $119.80

Key Features

Flap Disc Type
Type R
Overall Diameter
3 in
Abrasive Material
Zirconia
Grit
80
Series
Quick Change
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A008124
Zoro #
G0881209
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Item
QC Flap Disc,Zirc,3",Type R,Grit 80
Flap Disc Type
Type R
Abrasive Material
Zirconia
Grit
80
Series
Quick Change
Maximum Operating Speed
20,000 RPM

Description

QC Flap Disc,Zirc,3 In.,Type R,Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.