QC Flex Disc, A/O, 2", Type R, Grit 80
Mfr # A008087
Zoro # G0880463
product price: $4.69
/eaSold in multiples of 20 for $93.80
Key Features
Abrasive Material
Aluminum Oxide
Grit
80
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A008087
Zoro #
G0880463
UPC #
742577378631
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Item
Mini Flex Disc
Abrasive Material
Aluminum Oxide
Grit
80
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Fiber
Quick Change System
TR
Description
QC Flex Disc,A/O,2 In.,Type R,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.