QC Flex Disc, A/O, 3", Type R, Grit 60
Mfr # A008102
Zoro # G0880603
product price: $6.89
/eaSold in multiples of 20 for $137.80
Key Features
Abrasive Material
Aluminum Oxide
Series
Shur-Kut
Abrasive Type
Coated
Overall Diameter
3 in
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A008102
Zoro #
G0880603
UPC #
742577392682
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Item
Mini Flex Disc
Abrasive Material
Aluminum Oxide
Grit
60
Series
Shur-Kut
Abrasive Type
Coated
Quick Change System
TR
Description
QC Flex Disc,A/O,3 In.,Type R,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.