Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QC Flex Disc, Zirc, 2", Type R, Grit 80

  • Mfr # A008092

  • Zoro # G0880673


product price: $4.95
/ea
Sold in multiples of 20 for $99.00

Key Features

Abrasive Material
Zirconia
Series
Shur-Kut
Abrasive Type
Coated
Quick Change System
TR
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A008092
Zoro #
G0880673
UPC #
742577378686
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Item
Mini Flex Disc
Abrasive Material
Zirconia
Grit
80
Series
Shur-Kut
Abrasive Type
Coated
Quick Change System
TR

Description

QC Flex Disc,Zirc,2 In.,Type R,Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.