Resin Cloth Sheets, 9"x11", A/O, Grit 220
Mfr # A006928
Zoro # G0879039
product price: $1.49
/eaSold in multiples of 100 for $149.00
Key Features
Backing Material
Cloth
Width
9"
Length
11"
Series
Shur-Kut
Backing Weight
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A006928
Zoro #
G0879039
UPC #
742577121534
Country of Origin
Mexico
Dimensions
Width
9"
Length
11"
Details
Item
Resin Sheet
Grit
220
Backing Material
Cloth
Series
Shur-Kut
Backing Weight
J
Abrasive Material
Aluminum Oxide
Description
Resin Cloth Sheets,9 In.x11 In.,A/O,Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.