Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resin Cloth Sheets, 9"x11", A/O, Grit 320

  • Mfr # A006636

  • Zoro # G0879118


product price: $1.59
/ea
Sold in multiples of 100 for $159.00

Key Features

Backing Material
Cloth
Width
9"
Length
11"
Series
Shur-Kut
Backing Weight
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A006636
Zoro #
G0879118
UPC #
742577121558
Country of Origin
Mexico

Dimensions

Width
9"
Length
11"

Details

Item
Resin Sheet
Grit
320
Backing Material
Cloth
Series
Shur-Kut
Backing Weight
J
Abrasive Material
Aluminum Oxide

Description

Resin Cloth Sheets,9 In.x11 In.,A/O,Grit 320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.