S Cond HS QC Satin Disc Type R 2" Aluminum Oxide Medium
- Mfr # 38857
- Zoro # G606381753
product price:Â
$
171.99
/pk of 50, $3.44/ea
Free Shipping & Returns
Key Features
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38857
- Zoro #
- G606381753
- UPC #
- 74257738857
- Country of Origin
- Mexico
Details
- Quick Change System
- TR
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Backing Material
- Nylon
Description
Superior abrasives 38857 s cond hs qc satin disc type r 2" aluminum oxide medium surface conditioning satin quick change disc aluminum oxide 2" diameter hs high strength reinforced fibrous mesh with advanced resin technology type r attachment type medium grit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.