Shop SUPERIOR ABRASIVES
See all product information
Create Account
S Cond HS Satin Disc 1/2" Hole 6" Aluminum Oxide Medium
- Mfr # 34470
- Zoro # G706381868
product price:Â
$
399.99
/pk of 25, $16.00/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
A MED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34470
- Zoro #
- G706381868
- UPC #
- 74257734470
- Country of Origin
- Mexico
- Abrasive Material
- Aluminum Oxide
- Grade
- A MED
Description
Superior abrasives 34470 s cond hs satin disc 1/2" hole 6" aluminum oxide medium surface conditioning satin disc aluminum oxide 6" diameter hs high strength reinforced fibrous mesh with advanced resin technology 1/2" hole attachment type medium grit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.