Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Very Fine
Mfr # A018851
Zoro # G0862920
product price: $5.59
/ea
Sold in multiples of 24 for $134.16
Key Features
Width
1/2"
Length
18"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A018851
Zoro #
G0862920
UPC #
742577106098
Country of Origin
Italy
Dimensions
Width
1/2"
Length
18"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Description
Condition Belt,A/O VF,1/2 In.x18 In.,Flex
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.