Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse
Mfr # A018990
Zoro # G0863270
product price: $5.49
/eaSold in multiples of 24 for $131.76
Key Features
Width
1/2"
Length
24"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A018990
Zoro #
G0863270
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
1/2"
Length
24"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Coarse
Description
Condition Belt,A/O Coarse,1/2 In.x24 In.,Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.