Zoro Homepage

Sanding Belt, 2" W, 48" L, Surface Conditioning, Aluminum Oxide, Medium

  • Mfr # A020265

  • Zoro # G0863788


product price: $18.15
/ea
Sold in multiples of 6 for $108.90

Key Features

Width
2"
Length
48"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A020265
Zoro #
G0863788
UPC #
742577106296
Country of Origin
Italy

Dimensions

Width
2"
Length
48"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Low Stretch

Description

Condition Belt,A/O Med,2 In.x48 In.,LS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.