Sanding Belt, 2" W, 60" L, Surface Conditioning, Aluminum Oxide, Very Fine
Mfr # A020378
Zoro # G0863392
product price: $21.85
/eaSold in multiples of 6 for $131.10
Key Features
Width
2"
Length
60"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A020378
Zoro #
G0863392
UPC #
742577106333
Country of Origin
Italy
Dimensions
Width
2"
Length
60"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Low Stretch
Description
Condition Belt,A/O VF,2 In.x60 In.,LS FD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.