Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Coarse

  • Mfr # A020450

  • Zoro # G0863620


product price: $20.75
/ea
Sold in multiples of 10 for $207.50

Key Features

Width
3-1/2"
Length
15-1/2"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A020450
Zoro #
G0863620
UPC #
742577106227
Country of Origin
Italy

Dimensions

Width
3-1/2"
Length
15-1/2"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Coarse

Description

Condition Belt,A/O Coarse,3.5 In.x15.5 In.,Flx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.