Sanding Belt, 3" W, 132" L, Surface Conditioning, Aluminum Oxide, Medium
Mfr # A020871
Zoro # G0863508
product price: $60.05
/eaSold in multiples of 4 for $240.20
Key Features
Width
3"
Length
132"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A020871
Zoro #
G0863508
UPC #
742577106500
Country of Origin
Italy
Dimensions
Width
3"
Length
132"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Low Stretch
Description
Condition Belt,A/O Med,3 In.x132 In.,LS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.