Zoro Homepage

Sanding Belt, 3/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium

  • Mfr # A019105

  • Zoro # G0863587


product price: $6.45
/ea
Sold in multiples of 16 for $103.20

Key Features

Width
3/4"
Length
18"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A019105
Zoro #
G0863587
UPC #
742577106142
Country of Origin
Italy

Dimensions

Width
3/4"
Length
18"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Medium

Description

Condition Belt,A/O Med,3/4 In.x18 In.,Flex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.