Sanding Belt, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide, Coarse
Mfr # A019297
Zoro # G0863663
product price: $7.49
/eaSold in multiples of 16 for $119.84
Key Features
Width
3/4"
Length
20-1/2"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A019297
Zoro #
G0863663
UPC #
742577106166
Country of Origin
Italy
Dimensions
Width
3/4"
Length
20-1/2"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Coarse
Description
Condition Belt,A/O Coarse,3/4 In.x20.5 In.Flex
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.