Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Abrasives Sanding Belt, 4" W, 132" L, Surface Conditioning, Aluminum Oxide, Very Fine A020905

Sanding Belt, 4" W, 132" L, Surface Conditioning, Aluminum Oxide, Very Fine (Discontinued)

  • Mfr # A020905
  • Zoro # G0863042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A020905
Zoro #
G0863042
UPC #
742577106630
Country of Origin
Italy

Dimensions

Width
4"
Length
132"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Low Stretch

Description

Condition Belt,A/O VF,4 In.x132 In.,LS FD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.