Satin Disc Wheel, A/O Med, 1-1/2x1x1/8 (Discontinued)
- Mfr # A018895
- Zoro # G0864652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A018895
Zoro #
G0864652
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 1/2 in
Mounting Size
1/8 in
Width
1 in
Details
Item
Mounted Satin Disc Wheels
Abrasive Material
Aluminum Oxide
Density
Soft (2)
Grade
Medium
Max. RPM
13,000
Series
Shur-Brite
Style
Deburring and Finishing
Color
Gray
Description
Mounted Satin Disc Wheels, Abrasive Material Aluminum Oxide, Grade Medium, Series Shur-Brite, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.