Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Disc Wheel, A/O Med, 1-1/2x1x1/8

  • Mfr # A018895

  • Zoro # G304390330


product price: $5.65
/ea
Sold in multiples of 30 for $169.50

Key Features

Overall Diameter
1 1/2
Grade
MED
Flap Width
1
Abrasive Material
Aluminum Oxide
Shank Size
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A018895
Zoro #
G304390330
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 1/2
Flap Width
1
Shank Size
1/8

Details

Item
Satin Disc Wheel,A/O Med,1-1/2x1x1/8
Grade
MED
Abrasive Material
Aluminum Oxide

Description

Satin Disc Wheel,A/O Med,1-1/2x1x1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.