Satin Disc Wheel, A/O Med, 1-1/2x7/8x1/8
Mfr # A018710
Zoro # G0864661
product price: $4.45
/eaSold in multiples of 30 for $133.50
Key Features
Diameter
1-1/2"
Width
7/8"
Mounting Type
1/8" Shank
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A018710
Zoro #
G0864661
UPC #
742577404378
Country of Origin
Mexico
Dimensions
Diameter
1-1/2"
Width
7/8"
Arbor Hole Size
No Arbor
Details
Item
Disc Wheel
Mounting Type
1/8" Shank
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
13,000 rpm
Series
Shur-Brite
Abrasive Type
Non-Woven
Description
Satin Disc Wheel,A/O Med,1-1/2x7/8x1/8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.