Satin Flap Brush, A/O Fine, HD, 6x2x2
Mfr # A008658
Zoro # G0864311
product price: $84.25
/eaSold in multiples of 5 for $421.25
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Series
Shur-Brite
Mounting Type
Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A008658
Zoro #
G0864311
UPC #
742577288589
Country of Origin
United Kingdom
Dimensions
Flap Width
2
Overall Diameter
6
Details
Item
Unmounted Flap Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Series
Shur-Brite
Mounting Type
Arbor Hole
Description
Satin Flap Brush,A/O Fine,HD,6x2x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.