Satin Flap Brush, A/O Med, HD, 6x2x2
Mfr # A008657
Zoro # G0864363
product price: $86.05
/eaSold in multiples of 5 for $430.25
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Series
Shur-Brite
Mounting Type
Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A008657
Zoro #
G0864363
UPC #
742577288572
Country of Origin
United Kingdom
Dimensions
Overall Diameter
6
Connector Size
2
Flap Width
2
Details
Item
Unmounted Flap Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Series
Shur-Brite
Mounting Type
Arbor Hole
Description
Satin Flap Brush,A/O Med,HD,6x2x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.