Satin Flap Brush, A/O Med, HD, 8x1x3

  • Mfr # A008649

  • Zoro # G0864409


product price: $69.75
/ea
Sold in multiples of 3 for $209.25

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Shur-Brite
Mounting Type
Arbor Hole
Flap Width
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A008649
Zoro #
G0864409
UPC #
742577288633
Country of Origin
United Kingdom

Dimensions

Flap Width
1
Overall Diameter
8

Details

Item
Unmounted Flap Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Series
Shur-Brite
Mounting Type
Arbor Hole

Description

Satin Flap Brush,A/O Med,HD,8x1x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.