Satin Flap Brush Mtd, A/O Med, 2x1x1/4
Mfr # A009527
Zoro # G0864223
product price: $10.49
/eaSold in multiples of 10 for $104.90
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Shur-Brite
Mounting Type
1/4" Shank
Overall Diameter
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A009527
Zoro #
G0864223
UPC #
742577268772
Country of Origin
United States
Dimensions
Overall Diameter
2
Flap Width
1
Shank Size
1/4
Details
Item
Mounted Flap Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Series
Shur-Brite
Mounting Type
1/4" Shank
Description
Satin Flap Brush Mtd,A/O Med,2x1x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.