Satin Flap Brush Mtd, A/O Med, 3x1x1/4
Mfr # A008594
Zoro # G0864232
product price: $16.65
/eaSold in multiples of 10 for $166.50
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Shur-Brite
Mounting Type
1/4" Shank
Shank Size
1/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A008594
Zoro #
G0864232
UPC #
742577268819
Country of Origin
United States
Dimensions
Shank Size
1/4
Flap Width
1
Overall Diameter
3
Details
Item
Mounted Flap Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Series
Shur-Brite
Mounting Type
1/4" Shank
Description
Satin Flap Brush Mtd,A/O Med,3x1x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.