Shop Roll, 1-1/2"x50 yd., A/O, Grit 220
Mfr # A020725
Zoro # G0878302
product price: $43.29
/ea
Sold in multiples of 3 for $129.87
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Material
Cloth
Backing Weight
J
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A020725
Zoro #
G0878302
UPC #
742577121251
Country of Origin
Italy
Dimensions
Overall Width
1 1/2 in.
Overall Length
50 yd.
Details
Item
Shop Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
220
Backing Material
Cloth
Backing Weight
J
Color
Brown
Description
Shop Roll,1-1/2 In.x50 yd.,A/O,Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.