Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Roll, 1-1/2"x50 yd., A/O, Grit 60

  • Mfr # A020768

  • Zoro # G0878278


product price: $50.15
/ea
Sold in multiples of 2 for $100.30

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Material
Cloth
Backing Weight
J
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A020768
Zoro #
G0878278
UPC #
742577121190
Country of Origin
Italy

Dimensions

Overall Width
1-1/2 in
Overall Length
50 yd.

Details

Item
Shop Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
60
Backing Material
Cloth
Backing Weight
J
Color
Brown

Description

Shop Roll,1-1/2 In.x50 yd.,A/O,Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.