Shop Roll, 1"x50 yd., A/O, Grit 320
Mfr # A020618
Zoro # G0878007
product price: $29.09
/eaSold in multiples of 3 for $87.27
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Backing Material
Cloth
Backing Weight
J
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A020618
Zoro #
G0878007
UPC #
742577121152
Country of Origin
Italy
Dimensions
Overall Width
1 in.
Overall Length
50 yd.
Details
Item
Shop Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
320
Backing Material
Cloth
Backing Weight
J
Color
Brown
Description
Shop Roll,1 In.x50 yd.,A/O,Grit 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.