Shop Roll, 2"x50 yd., A/O, Grit 100
Mfr # A020817
Zoro # G0878567
product price: $52.39
/eaSold in multiples of 2 for $104.78
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Material
Cloth
Backing Weight
J
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A020817
Zoro #
G0878567
UPC #
742577121336
Country of Origin
Italy
Dimensions
Overall Length
50 yd.
Overall Width
2 in
Details
Item
Shop Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
100
Backing Material
Cloth
Backing Weight
J
Color
Brown
Description
Shop Roll,2 In.x50 yd.,A/O,Grit 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.