Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 80

  • Mfr # A009716

  • Zoro # G0878433


product price: $20.75
/ea
Sold in multiples of 5 for $103.75

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A009716
Zoro #
G0878433
UPC #
742577266952
Country of Origin
China

Dimensions

Overall Length
50 Yd.

Details

Item
Cost Control Shop Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
80
Backing Material
Cloth
Backing Weight
J
Color
Red

Description

Shop Roll,CC,1.5 In.x50 yd.,Red AO,Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.