Shop Roll, CC, 1"x50 yd., Red AO, Grit 240
Mfr # A009702
Zoro # G0878451
product price: $19.45
/eaSold in multiples of 6 for $116.70
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A009702
Zoro #
G0878451
UPC #
742577266891
Country of Origin
China
Dimensions
Overall Length
50 Yd.
Overall Width
1 in.
Details
Item
Cost Control Shop Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
240
Backing Material
Cloth
Backing Weight
J
Color
Red
Description
Shop Roll,CC,1 In.x50 yd.,Red AO,Grit 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.