Shop Roll, CC, 2"x50 yd., Red AO, Grit 320
Mfr # A009751
Zoro # G0878899
product price: $30.35
/eaSold in multiples of 4 for $121.40
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A009751
Zoro #
G0878899
UPC #
742577267348
Country of Origin
China
Dimensions
Overall Width
2 in
Overall Length
50 yd.
Details
Item
Cost Control Shop Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
320
Backing Material
Cloth
Backing Weight
J
Color
Brown
Description
Shop Roll,CC,2 In.x50 yd.,Red AO,Grit 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.