Zoro Homepage

Stripping Disc, S/C, 2", Type R, X-Coarse

  • Mfr # A008272

  • Zoro # G0865081


product price: $4.79
/ea
Sold in multiples of 50 for $239.50

Key Features

Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Quick Change System
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A008272
Zoro #
G0865081
UPC #
742577343646
Country of Origin
United Kingdom

Dimensions

Overall Diameter
2 in

Details

Item
Stripping Disc
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Quick Change System
TR
Color
Black

Description

Stripping Disc,S/C,2 In.,Type R,X-Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.