Stripping Disc, S/C, 3", Type R, X-Coarse
Mfr # A008300
Zoro # G0865002
product price: $9.09
/eaSold in multiples of 25 for $227.25
Key Features
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A008300
Zoro #
G0865002
UPC #
742577343653
Country of Origin
United Kingdom
Dimensions
Overall Diameter
3
Details
Item
Stripping Disc
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Color
Black
Quick Change System
Type R
Description
Stripping Disc,S/C,3 In.,Type R,X-Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.