Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stripping Disc, S/C, 6x1/2x1/2, X-Coarse

  • Mfr # A008202

  • Zoro # G0865249


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Overall Diameter
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A008202
Zoro #
G0865249
UPC #
742577343622
Country of Origin
United Kingdom

Dimensions

Overall Diameter
6

Details

Item
Stripping Disc
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Color
Black

Description

Stripping Disc,S/C,6x1/2x1/2,X-Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.