Zoro Homepage

Stripping Wheel S/C, 3x1x1/4, X-Coarse

  • Mfr # A009285

  • Zoro # G0865142


product price: $16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A009285
Zoro #
G0865142
UPC #
742577343608
Country of Origin
United Kingdom

Dimensions

Overall Diameter
3

Details

Item
Stripping Disc
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Color
Black

Description

Stripping Wheel S/C,3x1x1/4,X-Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.