Superior Abrasives QC Disc Type R 3" Aluminum Oxide Fine

  • Mfr # 40340

  • Zoro # G206381306


product price: $91.25
/pk 50, $1.83/ea
Free Shipping & Returns

Key Features

Overall Diameter
3
Grit
120
Quick Change System
Type R
Backing Material
Polyester
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40340
Zoro #
G206381306
UPC #
74257740340
Country of Origin
Germany

Dimensions

Overall Diameter
3

Details

Grit
120
Quick Change System
Type R
Backing Material
Polyester
Backing Weight
X

Description

Superior abrasives 40340 qc disc type r 3" aluminum oxide fine coated abrasives quick change disc ceramic with grinding aid 3" diameter type r attachment type x-weight grit 120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.