Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, 1-3/16x1/8x1/8, A/O, Grit

  • Mfr # A010013

  • Zoro # G404390353


product price: $5.99
/ea
Sold in multiples of 20 for $119.80

Key Features

Grit
120
Shank Size
1/8
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A010013
Zoro #
G404390353
UPC #
-
Country of Origin
Spain

Dimensions

Shank Size
1/8
Overall Diameter
1 3/16

Details

Item
Flap Wheel,1-3/16x1/8x1/8,A/O,Grit 120
Grit
120
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Backing Weight
X

Description

Flap Wheel,1-3/16x1/8x1/8,A/O,Grit 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.