Zoro Homepage

Wheel, 1-3/16x3/16x1/8, A/O, Grit

  • Mfr # A010016

  • Zoro # G204390218


product price: $6.29
/ea
Sold in multiples of 20 for $125.80

Key Features

Backing Weight
X
Overall Diameter
1 3/16
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A010016
Zoro #
G204390218
UPC #
-
Country of Origin
Spain

Dimensions

Overall Diameter
1 3/16
Shank Size
1/8

Details

Item
Flap Wheel,1-3/16x3/16x1/8,A/O,Grit 120
Backing Weight
X
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Grit
120

Description

Flap Wheel,1-3/16x3/16x1/8,A/O,Grit 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.