Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Detector, Ultrasonic

  • Mfr # VPE2000

  • Zoro # G4832423


product price: $3,659.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Plastic
Features
The VPE-2000 is Perfect for Schools, Hospitals, Hotels, Factories and Other Large Institutional or Industrial Environments
Includes
Batteries, Contact Probe Extension Kit, Hard Carrying Case, Headset, Instrument, Protective Canvas Pouch with Vinyl Window
Displays
Mode Setting and Level ofCurrent Input
Application
Detecting Electrical Arcing; Worn Fan Belts; Source of Increased Noise from Fans, Compressors and Ductwork; Leaks in Door Gaskets, Welds, Rivets, Windows and Roofing; Air Leaks; Leaks in Valves and Steam Traps; Refrigerant Leaks,Vacuum Leaks and Heat Exchangers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPE2000
Zoro #
G4832423
UPC #
-
Country of Origin
United States

Details

Item
Leak Detector
Material
Aluminum, Plastic
Features
The VPE-2000 is Perfect for Schools, Hospitals, Hotels, Factories and Other Large Institutional or Industrial Environments
Includes
Batteries, Contact Probe Extension Kit, Hard Carrying Case, Headset, Instrument, Protective Canvas Pouch with Vinyl Window
Displays
Mode Setting and Level ofCurrent Input
Application
Detecting Electrical Arcing; Worn Fan Belts; Source of Increased Noise from Fans, Compressors and Ductwork; Leaks in Door Gaskets, Welds, Rivets, Windows and Roofing; Air Leaks; Leaks in Valves and Steam Traps; Refrigerant Leaks,Vacuum Leaks and Heat Exchangers
Type
Digitally Controlled Ultrasonic
Tool Type
Ultrasonic Leak Detector Kit
Testing Application
Air Leaks, Compressed Gas, Refrigerant Leaks, Vacuum Leaks

Description

Leak Detector, Includes Batteries, Contact Probe Extension Kit, Hard Carrying Case, Headset, Instrument, Protective Canvas Pouch with Vinyl Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.