Cut-Resistant Glove, Cut Level A8 , Uncoated , Uncoated , None , XS

  • Mfr # S10SXB-XS
  • Zoro # G3602910
product price: 
$
9.65
/ea

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S10SXB-XS
Zoro #
G3602910
UPC #
-
Country of Origin
Canada
Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
3
Series
Sure Knit(TM) S10SX
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
HPPE
ANSI/ISEA Cut Grams
5418
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
Standards
ANSI/ISEA 105-2016
Cut-Resistance Coverage
Full
Touchscreen Compatible
Yes
Glove Styles
Knit
ANSI/ISEA Cut Load
5418
Biodegradable
Non-Biodegradable
Silicone-Free
No
Palm Material
HPPE
Glove Hand Style
Ambidextrous
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
2500
Brand and Series
Superior Glove Sure Knit(TM) S10SX
Glove Liner Material
Unlined
Anti-Static
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Knit Material Color
Blue
Glove Features
Touchscreen Compatible
Hand Protection Style
Glove
Knit Material
HPPE

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
10 ga
Glove Length Style
Standard
Size - Numeric
6
Size- Alpha
XS
Size- Numeric
6

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.