Shop RIGGS
See all product information
Create Account
Flame Resistant Pants, 11 cal/sq cm, 46x30 10.25 oz Cotton
- Mfr # FR3W02L 46/30
- Zoro # G9914354
product price:Â
$
65.95
/ea
Key Features
Size
46x30
Material Trade Name
Cotton
ATPV Rating
11 cal/sq cm
Fabric Weight
10.25 oz
Maximum Waist Size
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR3W02L 46/30
- Zoro #
- G9914354
- UPC #
- 690742404107
- Country of Origin
- Mexico
- Item
- Flame Resistant Pants
- Material Trade Name
- Cotton
- ATPV Rating
- 11 cal/sq cm
- Fabric Weight
- 10.25 oz
- Color
- Loden
- Inseam
- 30 in
- Standards
- ASTM F1506-02ae1, NFPA 70E, OSHA 29 CFR 1910.269
- Hazard Risk Category (HRC)
- 2
- Arc Flash PPE Category
- 2
- Includes Cargo Pocket
- No
- Waist Closure
- Button, Zipper
Dimensions
- Size
- 46x30
- Maximum Waist Size
- 46 in
- Fits Waist Size
- 46 in
- Tag Size
- 46 x 30
- Size (Max. Waist x Inseam)
- 46 in x 30 in
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Loden, Fabric Weight 10.25 oz, Inseam 30 in, Flame Resistant Carpenter Pants, Material Trade Name Cotton, Maximum Waist Size 46 in, Size 46x30, Standards ASTM F1506-02ae1, NFPA 70E, OSHA 29 CFR 1910.269, Tag Size 46 x 30, Waist Closure Button, Zipper, Includes Cargo Pocket No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.