Cut-Resistant Glove, Cut Level A8 , Uncoated , Uncoated , None , 2XL

  • Mfr # S10SXB-2XL

  • Zoro # G3602929


product price:  $9.69
/ea

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10SXB-2XL
Zoro #
G3602929
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
3
Series
Sure Knit(TM) S10SX
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
HPPE
ANSI/ISEA Cut Grams
5418
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
Standards
ANSI/ISEA 105-2016
Latex-Free
Yes
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
2500
Anti-Static
No
ANSI/ISEA Cut Load
5418
Biodegradable
Non-Biodegradable
Cut-Resistance Coverage
Full
Glove Liner Material
Unlined
Touchscreen Compatible
Yes
Brand and Series
Superior Glove Sure Knit(TM) S10SX
Palm Material
HPPE
Glove Styles
Knit
Glove Hand Style
Ambidextrous
Knit Material Color
Blue
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Features
Touchscreen Compatible

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.