Cut-Resistant Glove, Cut Level A7 , Uncoated , Uncoated , None , 2XL

  • Mfr # S13SXB-2XL

  • Zoro # G3602980


product price:  $11.19
/ea

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S13SXB-2XL
Zoro #
G3602980
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
3
Series
Sure Knit(TM) S13SXB
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
HPPE
ANSI/ISEA Cut Grams
4006
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2016
Glove Lining Material
Unlined
Brand and Series
Superior Glove Sure Knit(TM) S13SXB
Color Indicator
Red
Glove Liner Material
Unlined
Latex-Free
Yes
Palm Material
HPPE
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Cycles
2500
Glove Styles
Knit
Glove Hand Style
Ambidextrous
Cut-Resistance Coverage
Full
Biodegradable
Non-Biodegradable
Silicone-Free
No
Anti-Static
No
ANSI/ISEA Cut Load
4006
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Knit Material Color
Blue
Double-Dipped
No
Glove Features
Touchscreen Compatible

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.