Cut-Resistant Gloves, Cut Level A2 , Dipped , Nitrile , Smooth , 9 1 PR
Mfr # S13SXPUQ-9
Zoro # G3256779
product price: $14.19
/prKey Features
Glove Size
9
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13SXPUQ-9
Zoro #
G3256779
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
9
Glove Length
9.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.