Zoro Homepage

20A Push-Button Circuit Breaker, Thermal Overload Switch Protector

  • Mfr # SE20OLS

  • Zoro # G804398287


product price: $11.99
/ea

Key Features

Circuit Breaker Actuator
Push Button
Trip Type
Thermal
Color
Black
Material
Plastic, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE20OLS
Zoro #
G804398287
UPC #
99461752511
Country of Origin
China

Details

Item
Circuit Breaker
Amps
20A
Circuit Breaker Actuator
Push Button
Trip Type
Thermal
Color
Black
Material
Plastic, Metal

Description

Superior Electric SE20OLS 20A Push-Button Circuit Breaker, Thermal Overload Switch Protector.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.